Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Premium (70)
Remove
Mobile Low Profile Pallet Trucks
Remove
Narrow Your Results By:
Our Price
Under $860.00 (7)
$909.00 - $910.00 (1)
$969.00 - $970.00 (8)
$1,129.00 - $1,130.00 (9)
Over $1,199.00 (2)





Mobile Low Profile Pallet Trucks
Mobile Low Profile Pallet Trucks Mobile pallet trucks feature a leak-proof hydraulic pump with a piston dust cap, improved bell crank design, and one-piece, formed channel steel tapered forks to provide greater strength. Truck features computer welds and a powder coat paint finish making it as aesthetically pleasing as it is functional. 200° steer radius provides excellent maneuverability. Unique 3 position (raise, neutral, lower) handle is designed to be operated with left of right hand and is free of pinch points. Self-lubricating high-impact bushings and lubrication fittings at all pivot points offer improved maintenance capabilities. Rolls smoothly with polyurethane wheels and steel load rollers. 1 Year Limited Warranty.

The Mobile MINI Pallet Jack features a 1-3/4" or 2" lowered height for handling conventional pallets, skids and containers that are too low for a standard pallet truck.

The Mobile MINEY Pallet Jack was designed specifically for those "4-way Pallets" used by businesses in the grocery industry.

The Mobile MO Pallet Jack is one of the lowest profile pallet trucks on the market. With a 1.5" lowered height, this unit is ideal for handling super low profile applications.

Mobile Low Profile Pallet Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
FORK DIMENSIONS HEIGHT" WHEELS
TYPE CAP. LBS. W" L" LOWERED RAISED STEER LOAD IMAGE MODEL QTY PRICE
Mobile MINI4500274825-1/27" Polyurethane2" Steel
WB985994$859.00
Mobile MINI4500274225-1/27" Polyurethane2" Steel
WB985995$859.00
Mobile MINI4500273625-1/27" Polyurethane2" Steel
WB985996$859.00
Mobile MINI4500273225-1/27" Polyurethane2" Steel
WB985997$859.00
Mobile MINI450020-1/24825-1/27" Polyurethane2" Steel
WB985998$859.00
Mobile MINI450020-1/24225-1/27" Polyurethane2" Steel
WB985999$859.00
Mobile MINI450020-1/23625-1/27" Polyurethane2" Steel
WB986000$859.00
Mobile MINI450020-1/23225-1/27" Polyurethane2" Steel
WB986001$859.00
Mobile MINI-1.75450027481-3/45-1/27" Polyurethane1-3/4" Steel
WB986002$1,129.00
Mobile MINI-1.75450027421-3/45-1/27" Polyurethane1-3/4" Steel
WB986003$1,129.00
Mobile MINI-1.75450027361-3/45-1/27" Polyurethane1-3/4" Steel
WB986004$1,129.00
Mobile MINI-1.75450027321-3/45-1/27" Polyurethane1-3/4" Steel
WB986005$1,129.00
Mobile MINI-1.75450020-1/2481-3/45-1/27" Polyurethane1-3/4" Steel
WB986006$1,129.00
Mobile MINI-1.75450020-1/2421-3/45-1/27" Polyurethane1-3/4" Steel
WB986007$1,129.00
Mobile MINI-1.75450020-1/2361-3/45-1/27" Polyurethane1-3/4" Steel
WB986008$1,129.00
Mobile MINI-1.75450020-1/2321-3/45-1/27" Polyurethane1-3/4" Steel
WB986009$1,129.00
Mobile MINEY4500324825-1/27" Polyurethane2" Steel
WB986010$909.00
Mobile MINEY-1.75450032481-3/45-1/27" Polyurethane1-3/4" Steel
WB986011$1,199.00
Mobile MO150027481-1/257" Polyurethane1-1/2" Steel
WB986012$969.00
Mobile MO150027421-1/257" Polyurethane1-1/2" Steel
WB986013$969.00
Mobile MO150027361-1/257" Polyurethane1-1/2" Steel
WB986014$969.00
Mobile MO150027321-1/257" Polyurethane1-1/2" Steel
WB986015$969.00
Mobile MO150020-1/2481-1/257" Polyurethane1-1/2" Steel
WB986016$969.00
Mobile MO150020-1/2421-1/257" Polyurethane1-1/2" Steel
WB986017$969.00
Mobile MO150020-1/2361-1/257" Polyurethane1-1/2" Steel
WB986018$969.00
Mobile MO150020-1/2321-1/257" Polyurethane1-1/2" Steel
WB986019$969.00
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
(54)