Vestil Stainless Steel Pallet Jack Scale Truck PM-2745-SCL-LP-SS 5000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Vestil Stainless Steel Pallet Jack Scale Truck PM-2745-SCL-LP-SS 5000 Lb. Cap.

Item #: WB985987

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,579.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil STAINLESS STEEL PALLET JACK SCALE TRUCK

Weigh and Move Pallet Loads in Sanitary or Wet Environments.

The stainless steel pallet truck with scale allows you to weigh your load on the spot for maximum efficiency. The entire truck is manufactured from Type 304 stainless steel making it suitable for pharmaceutical, medical and food service applications. Built-in scale allows you to weigh the load you are handling and is selectable in a variety of increments to adjust to the size of your load. Scale has keyboard calibration and functional setup with automatic zero capabilities and scale read-out includes tare feature which can be displayed in English or Metric readings. Digital filtering is used to help compensate for vibration and motion. Scale is powered by (4) standard C-cell batteries or the included 110V AC power adaptor. Truck has a spring-loaded handle with a three position lever control (raise, lower, neutral) for easy operation and maneuvering. Pallet truck features 7" wide forks with entry rollers and includes two 7" nylon steer wheels and two 3" nylon load wheels.

Product Specifications

    • LENGTH INCHES45-1/4
    • WIDTH INCHES27-1/2
    • CAPACITY LBS5000
    • ASSEMBLYAssembled
    • BATTERY(4) C-Cell
    • BRANDVestil
    • CONSTRUCTIONStainless Steel
    • ENTRY ROLLERSYes
    • FORK WIDTH INCHES7
    • LOAD WHEELS3" Nylon
    • LOWERED HEIGHT INCHES3
    • MANUFACTURERS PART NUMBERPM-2745-SCL-LP-SS
    • POWERScale - Battery Operated or 110V AC
    • RAISED HEIGHT INCHES7-1/2
    • REFERENCE #PM-2748-SCL-LP-SS
    • STEER WHEELS7" Nylon
    • TYPEStainless Steel Pallet Scale Truck
    • WEIGHT LBS410
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
54.211.213.149:46