Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Self Propelled Electric Power (27)
Remove
Semi-Electric Self Propelled Pallet Trucks
Remove
Narrow Your Results By:
Our Price
Under $1,870.00 (2)
Over $2,399.00 (2)





Semi-Electric Self Propelled Pallet Trucks
Semi-Electric Self Propelled Pallet Trucks These Electric Powered Pallet Trucks Combine Self-Propelled Movement With The Ease And Convenience Of A Manual Hydraulic Lift Pump.

Semi-electric pallet jacks are designed as an economically priced alternative to expensive fully electric trucks. Unique pallet trucks allow easy, powered movement for the transport of skids using a 24V DC drive motor. Electric-hydraulic pallet trucks include variable speed forward/reverse controls, safety belly reverse button, automatic braking when the throttle is released and permanent stop when the handle is positioned within 20 degrees of the vertical or horizontal position. Ergonomic cushioned three position (lift, lower and neutral) pump handle offers a quick-lift design that requires only 5 pumps to achieve maximum lift height for loads under 440 lbs. (10 pumps for greater loads). Skid trucks include entry rollers on the 6-1/4"W forks for easy pallet entry/exit and offer 180 degree turning radius. Powered drive pallet trucks feature an on-board 110V charger, battery discharge indicator and key switch. Moves easily on 7-1/4" polyurethane drive wheel and tandem 3" polyurethane load rollers. 1 Year Limited Warranty.

Semi-Electric Self Propelled Pallet Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FORK DIMENSIONS HEIGHT"
W" L" CAP. LBS. LOWERED RAISED IMAGE MODEL QTY PRICE
20-1/24822003.38
WB984528$1,869.00
274822003.38
WB984529$1,869.00
20-1/24833003.38
WB985761$2,399.00
274833003.38
WB985762$2,399.00
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
(80)