|
Browse Pallet Trucks & Jacks (230 Items) |
|
 |
Wesco® Deluxe Self Propelled Electric Power Pallet Trucks |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Wesco® Deluxe Self Propelled Electric Power Pallet Trucks |
 |
Engineered for the Fast-Paced Demands of Shipping/Receiving Docks.
The Wesco Deluxe Powered Pallet Truck offers double the warranty over standard models. Proven Curtis brand electronic controls and higher battery amperage are included for increased reliability. Heavy-duty, high-torque 24V DC drive and lift motors are engineered for superior longevity. The ergonomically designed handle features a fingertip throttle control with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button and horn. Standard safety features include an electromagnetic disc brake with an automatic dead-man feature that automatically stops truck movement when handle is released. Each electric pallet jack comes equipped with batteries, integral battery charger, battery level gauge, key lock and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. 2 Year Limited Warranty.
3300 lb. capacity pallet truck has 1.0 KW drive and 0.8 KW lift motors. Duty cycle per charge is 3 to 4 hours.
4400 lb. capacity model has 1.5 KW drive and 0.8 KW lift motors. Duty cycle per charge is 5 to 6 hours. |
Wesco® Deluxe Self Propelled Electric Power Pallet Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|