Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Self Propelled Electric Power (27)
Remove
Wesco® Self Propelled Electric Power Pallet Jacks
Remove
Narrow Your Results By:
Our Price
Under $3,060.00 (1)
$3,109.00 - $3,110.00 (1)
Over $4,869.00 (2)





Wesco® Self Propelled Electric Power Pallet Jacks
Wesco® Self Propelled Electric Power Pallet Jacks Increase Worker Productivity and Help Reduce Physical Strain!

Compact, low profile electric pallet trucks simplify horizontal transportation and is engineered for use in tight areas. No more pulling, pushing or pumping loads! High-torque 24V DC drive and lift motors are engineered for long life. Ergonomically designed handle features a fingertip throttle control with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button and horn. Safety features include an electromagnetic disc brake with an automatic dead-man feature that automatically stops truck movement when handle is released. Electric pallet jacks come standard with batteries, integral battery charger, battery level gauge, key lock and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. 1 Year Limited Warranty.

3300 lb. capacity pallet trucks have .9 KW drive and 1.3 KW lift motors.

4400 lb. capacity models have 1.2 KW drive and 2.0 KW lift motors.

Each unit offers approximately 8 hours service per charge.

Wesco® Self Propelled Electric Power Pallet Jacks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FORK DIMENSIONS HEIGHT"
CAP. LBS. BATTERY TYPE W" L" LOWERED RAISED IMAGE MODEL QTY PRICE
3300(2) 12 Volt / 79AH26-1/2453.27.8
WB985459$3,059.00
3300(2) 12 Volt / 79AH21-1/2453.27.8
WB985460$3,109.00
4400(3) 8 Volt / 195AH26-1/2453.38
WB985461$4,869.00
4400(3) 8 Volt / 195AH21-1/2453.38
WB985462$4,869.00
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
(82)