Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Skid Lifts & Container Tilt Trucks (45)
Remove
Stainless Steel High Skid Lift Trucks
Remove
Narrow Your Results By:
Power
Battery Powered (4)
Hand Operated (4)
Our Price
Under $4,190.00 (2)
$4,439.00 - $4,440.00 (2)
$5,299.00 - $5,300.00 (2)
Over $5,549.00 (2)





Stainless Steel High Skid Lift Trucks
Stainless Steel High Skid Lift Trucks Stainless Steel High-Skid Lift Trucks Are Ideal For Corrosion-Resistant and Clean Room Applications.

Stainless Steel High-Skid Lift Trucks are constructed with a premium 306 stainless steel frame to provide long-lasting durability. Galvanized steel truck components are designed for use in corrosive or wet environments. Ergonomic design eliminates bending and cuts down on back injuries. The unique braking mechanism and stabilizer system allows the operator to move and stop the cargo at any raised position. Features a 30-inch high stainless steel backrest. Steer wheels and nylon casters allow for easy maneuverability. Manual skid lifts use a premium hydraulic pump and chain mechanism. Handle has a safety loop with three positions. Requires 49 strokes to reach maximum height. Battery-powered skid lifts use a deep-cycle 12V/125AH battery to lift skids in six seconds. 110V battery recharger included.

Stainless Steel High Skid Lift Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FORK DIMENSIONS LIFT HEIGHT"
POWER CAP. LBS. W" L" LOWERED RAISED TIME TO MAX. HT." IMAGE MODEL QTY PRICE
Hand Operated250020-1/2483-1/231-1/249 Strokes
WB985513 $4,189.00
Hand Operated250027483-1/231-1/249 Strokes
WB985514 $4,189.00
Hand Operated300020-1/2483-1/231-1/249 Strokes
WB985515 $4,439.00
Hand Operated300027483-1/231-1/249 Strokes
WB985516 $4,439.00
Battery Powered250020-1/2483-1/231-1/26 Seconds
WB985517 $5,299.00
Battery Powered250027483-1/231-1/26 Seconds
WB985518 $5,299.00
Battery Powered300020-1/2483-1/231-1/26 Seconds
WB985519 $5,549.00
Battery Powered300027483-1/231-1/26 Seconds
WB985520 $5,549.00
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
(66)