Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Skid Lifts & Container Tilt Trucks (45)
Remove
Portable High-Riser Skid & Tote Lifters
Remove
Narrow Your Results By:
Our Price
Under $790.00 (1)
$799.00 - $800.00 (1)
$1,789.00 - $1,790.00 (1)
$1,849.00 - $1,850.00 (1)
Over $2,049.00 (1)





Portable High-Riser Skid & Tote Lifters
Portable High-Riser Skid & Tote Lifters Trucks are designed to lift Open-Bottom Skids, or Boxes and Baskets.

High-Rise Skid Trucks can be used as a mobile workstation or for lifting single-faced pallets or skids. Automatic side stabilizers provide balance to the unit when the load is lifted for maximum stability (unit will not move when load is lifted). Ergonomic handle design offers simple and comfortable operation. Durable steel construction features a painted enamel finish.

Manual Hand Pump design features an ergonomic pump handle with two lifting speeds to accommodate for light or heavy loads.

12V DC Powered unit features a rocker switch to raise or lower the loads.

Hybrid Manual & 12V DC Powered unit has a single stage cylinder that can lift manually or electrically. This lifter has a low center of gravity and offers excellent maneuverability. A 6 amp 12V integral charger is included.

Portable High-Riser Skid & Tote Lifters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FORK DIMENSIONS LIFT HEIGHT"
TRUCK STYLE W" L" LOWERED RAISED CAP. LBS. IMAGE MODEL QTY PRICE
Manual Hand Pump20433-1/231-1/23000
WB987351$789.00
Manual Hand Pump27433-1/231-1/23000
WB987352$799.00
12V DC Powered20453-1/231-1/23000
WB987353$1,789.00
12V DC Powered27433-1/231-1/23000
WB987354$1,849.00
Hybrid Manual & 12V DC Powered27473-3/8312200
WB987355$2,049.00
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
(84)