Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Parking Lots


(2,037 Items)
Sub Category
Protectors-Bollards, Safety Guards (341)
Remove
Removable Steel Safety Guards And Bollards
Remove
Narrow Your Results By:
Description
Machinery Guard (8)
Rack Guard (4)
Safety Bollard (8)


      Items
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity
Quick Lift Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 X 48 Quick Lift Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 X 48
High Capacity Pallet Truck, Pallet Jack 11,000 Pound Capacity High Capacity Pallet Truck, Pallet Jack 11,000 Pound Capacity



Removable Steel Safety Guards And Bollards
Removable Steel Safety Guards And Bollards These Steel Safety Guards And Bollards Feature A Detachable Base Plate Design That Allows Quick And Easy Guard Removal.

Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading ramps, security areas and more. Base plates measure 12-1/4" x 12-1/4” x 3/4" thick and allow floor anchoring for stability. Safety guards and bollards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes. Safety Rack Guards and Safety Machinery Racks are made from 4-1/2” diameter steel tubing. Safety Bollards feature a removable rubber cap. Available in 4-1/2” and 5-1/2” diameter steel tubing.
Mounting kit sold separately.

These items can be found on Page 235 of the INDUSTRIAL CATALOG APRIL-JULY 2012

Removable Steel Safety Guards And Bollards
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DESCRIPTION H" L" DIAMETER" BASE IMAGE MODEL QTY PRICE
Machinery Guard24364-1/2Yes
WB238806$148.95
Machinery Guard24484-1/2Yes
WB238807$157.95
Machinery Guard36364-1/2No
WB238808$226.95
Machinery Guard36484-1/2No
WB238809$238.95
Machinery Guard42484-1/2No
WB238811$227.95
Machinery Guard42364-1/2No
WB238810$208.95
Machinery Guard48484-1/2Yes
WB443481$194.95
Machinery Guard48364-1/2Yes
WB443480$179.95
Rack Guard9364-1/2Yes
WB238802$119.95
Rack Guard9484-1/2Yes
WB238803$129.95
Rack Guard16364-1/2No
WB238804$232.95
Rack Guard16484-1/2No
WB238805$249.95
Safety Bollard24--5-1/2Yes
WB238794$69.95
Safety Bollard24--5-1/2No
WB238798$102.95
Safety Bollard36--5-1/2Yes
WB238795$85.95
Safety Bollard36--5-1/2No
WB238799$121.95
Safety Bollard42--5-1/2Yes
WB238796$92.95
Safety Bollard42--5-1/2No
WB238800$129.95
Safety Bollard48--4-1/2No
WB238797$162.95
Safety Bollard48--5-1/2No
WB238801$174.95

Add Items To Cart

 May We Suggest
Master Lock Combination Padlock 3/4" Shackle Keyed Padlock With Bumper    
Master Lock Combination Padlock 3/4" Shackle Keyed Padlock With Bumper    
This Master Lock® combination lock features a 3/4" thick nickel plated hardened steel shackle that is rust resistant. Made of durable steel with a chrome plated finish for strength. Features a rubber bumper to protect surfaces from marring. Includes 2 keys for security. Helps prevent theft and clipping for optimum security.    
Qty: 
Add to Cart
Qty: 
Add to Cart
   




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)