Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Parking Lots


(2,505 Items)
Sub Category
Protectors-Bollards, Safety Guards (408)
Remove
Spring Loaded Safety Steel Bollard
Remove
Narrow Your Results By:
Our Price
Under $74.00 (1)
$90.00 - $91.00 (1)
Over $159.00 (1)





Spring Loaded Safety Steel Bollard
Spring Loaded Safety Steel Bollard These Safety Bollards Feature An Innovative Spring-Loaded Design That Stops Vehicle, Bends To Absorb Impacts And Reduces Bollard Damage For Longer Life.

Steel safety bollards features spring-loaded base that allows bollard to be repeatedly contacted without damage. Safety bollard has a yellow powder coat finish for high visibility. Measures 42”H x 2-1/2” diameter. Siren/Strobe Bollard gives off a visual and audible warning when tilt sensor is triggered. Operates on two 9 volt batteries (not included). This safety bollard includes an on/off switch, an amber safety strobe lens and provides at least 100dB at 1 foot, which is audible in the noisiest environments. Also available: Replacement Strobe and Light and Concrete Mounting Kit.


Spring Loaded Safety Steel Bollard
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE H" TUBE DIAMETER " IMAGE MODEL QTY PRICE
Spring-Loaded Pipe Bollard422-1/2
WB652827 $73.95
Spring-Loaded Siren/Probe Pipe Bollard422-1/2
WB652828 $159.95

Add Items To Cart

 May We Suggest
Concrete Installation Kit , 3/8" x 3" Bolts, 4-Pack Replaceable Siren & Strobe Light    
Concrete Installation Kit , 3/8" x 3" Bolts, 4-Pack Replaceable Siren & Strobe Light    
Includes four concrete lag bolts, two kits required to install one railing section. Light and siren option are designed to serve as a visual and audible warning to personnel.    
Qty: 
Add to Cart
Qty: 
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
(82)