Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Parking Lots


(2,037 Items)
Sub Category
Protectors-Bollards, Safety Guards (341)
Remove
Triple Elbow Corner Wall Guards
Remove


      Items
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity
Quick Lift Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 X 48 Quick Lift Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 X 48
High Capacity Pallet Truck, Pallet Jack 11,000 Pound Capacity High Capacity Pallet Truck, Pallet Jack 11,000 Pound Capacity



Triple Elbow Corner Wall Guards
Triple Elbow Corner Wall Guards Corner Guards Fit Snug Around Corners To Protect Machinery, Buildings And Offices.

Corner guards are made with heavy duty welded steel for years of durability. These safety guards have a scratch resistant yellow powder coat finish with black 3”W safety stripes for high visibility. Triple elbow corner guards are constructed of 4” schedule 10 steel pipe with 4-1/2” outer diameter. Welded base plates measure 8” x 8” with 7/8” x 1-1/4” slotted bolt holes that allow floor anchoring. Concrete mounting kit sold separately.

These items can be found on Page 235 of the INDUSTRIAL CATALOG APRIL-JULY 2012

Triple Elbow Corner Wall Guards
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
H" L" TUBE DIAMETER" IMAGE MODEL QTY PRICE
24244-1/2
WB239799$165.00
36244-1/2
WB239800$189.00
42244-1/2
WB239801$199.00
24304-1/2
WB239802$179.00
36304-1/2
WB239803$199.00
42304-1/2
WB239804$218.00

Add Items To Cart

 May We Suggest
Concrete Mounting Kit      
Concrete Mounting Kit      
Includes four lag bolts to install one post to the concrete.

     
Qty: 
Add to Cart
     




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)