Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Aluminum (94)
Remove
Valley Craft Aluminum Platform Trucks
Remove
Narrow Your Results By:
Our Price
Under $550.00 (2)
$553.00 - $583.00 (2)
$584.00 - $585.00 (1)
$594.00 - $595.00 (2)
$616.00 - $617.00 (2)
$661.00 - $662.00 (1)
$1,382.00 - $1,383.00 (1)
Over $1,440.00 (1)





Valley Craft Aluminum Platform Trucks
Valley Craft Aluminum Platform Trucks Valley Craft Aluminum Platform Trucks Enable Industrial And Commercial Users To Transport And Handle Loads Efficiently, Securely And Effectively.

Designed for high-intensity industrial and commercial applications, Valley Craft Aluminum Platform Trucks feature EZY-ROL design. This gives these platform hand trucks improved efficiency, handling and durability. These hand trucks all feature an all-welded, one piece, lightweight, non-corrosive aluminum channel frame. They also utilize a diamond treadplate deck for improved load stability and a tubular steel two-crossbar handle to keep loads from slipping backward. The handle can be attached at either side of the truck end for increased versatility and ease of use. Truck wheels feature two rigid and two swivel casters to improve mobility while maintaining stable motion throughout a high-energy commercial or industrial environment. Valley Craft Aluminum Platform Trucks come with molded and solid rubber casters for use on smooth, hard surfaces, and they feature standard wheel patterns to handle even the bulkiest, most uneven loads. These platform hand trucks are available in a wide variety of sizes, deck heights and weight capacities. Weight capacities range from 1,600 to 2,000 lbs, deck heights range from 10 1/4" to 16 1/4", and sizes range from 36"L x 24"W x 38" high to 60"L x 30"W x 42"high. Some models feature pneumatic or solid rubber wheels with brakes. Trucks ship via UPS.


Valley Craft Aluminum Platform Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS WHEEL
CAP. LBS. L" W" H" DECK H" DIA." TYPE IMAGE MODEL QTY PRICE
160036243810-1/46Solid Rubber
WBB351388$529.00
160048243810-1/46Solid Rubber
WBB351389$549.00
160060303810-1/46Solid Rubber
WBB351410$584.00
160060243810-1/46Solid Rubber
WBB351390$594.00
160048303810-1/46Solid Rubber
WBB351409$594.00
200036244012-1/48Solid Rubber
WBB351411$553.00
200048244012-1/48Solid Rubber
WBB351233$582.00
200048304012-1/48Solid Rubber
WBB351235$616.00
200060244012-1/48Solid Rubber
WBB351234$616.00
200060304012-1/48Solid Rubber
WBB351266$661.00
200060304216-1/412Pneumatic with Brake
WBB351268$1,382.00
200060304014-1/410Solid Rubber with Brake
WBB351267$1,440.00
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
(66)