Best Value Folding Platform Trucks - Steel, Aluminum & Stainless Steel Decks

Best Value Folding Platform Trucks - Steel, Aluminum & Stainless Steel Decks

Best Value Folding Platform Trucks - Steel, Aluminum & Stainless Steel Decks Transport A Multitude Of Equipment For Facilities And Warehouses.

Best Value Folding Platform Trucks - Steel, Aluminum & Stainless Steel Decks are made of steel to provide long lasting durability. Platform trucks have ergonomically designed handles for user comfort and fold down for compact storage. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling maneuvers easily. Trucks are used for a wide variety of material handling for route distributors, salespeople and warehousing. Deck styles are Aluminum, Aluminum w/Dual Handles, Aluminum w/Telescopic Frame, Stainless Steel, Steel, and Steel w/Telescopic Handle. Load capacities range from 275 lbs - 1350 lbs. Wheel types are full pneumatic, polyolefin, polyurethane, rubber and TPR. Wheel diameters range from 3" - 8". Deck lengths vary per style.


DECK STYLE
  • DECK STYLE
L"
  • L"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PLATFORM DIMENSIONS WHEEL PRICE EACH
DECK STYLE L" W" CAP. LBS. DIA." TYPE WT. LBS. BRAND IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.147.179:62