Valley Craft® High-End Platform Trucks Are Designed For Easy Pick Up And Transport Of Goods In A Wide Variety Of Environments.
Valley Craft® High-End Platform Trucks are constructed from steel with a baked enamel finish to ensure long-lasting durability. Trucks feature a C-Panel platform frame to prevent buckling. The six-wheel design allows maximum mobility. Trucks turn on their own radius and feature handles that are 61 inches tall. Trucks feature galvanized steel, steel or wood decks. Available truck sizes are 48 inches long by 16 inches wide, 48 inches long by 24 inches wide, 60 inches long by 16 inches wide and 60 inches long by 24 inches wide. Capacity of 1,500 pounds.
Valley Craft High-End Platform Trucks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.