Hamilton Light Duty Steel Platform Trucks Are Ideal For Warehouse Applications.
Hamilton Light Duty Steel Platform Trucks are made of 12 gauge steel, welded frame and full length center rail for long lasting durability. Two swivel and two rigid casters bolted to 3/16" steel angle cross bolsters allow for easy movement. Steelwork enameled Hammertone blue Available capacities are 1000 Lbs, 1400 Lbs, 1800 Lbs and 2000 Lbs Wheel types available are Mold-on Rubber (6" or 8"), Plastex (6" or 8"), Versa-Tech (6" or 8"), Ace-Tuf (8"), Polylast (6" or 8") and Pneumatic (12") 1000 Lb capacity truck sizes are 48"x24", 48"x30", 60"x30", 60"x36" and 72"x36" (all with 12-7/8"H and 12" Mold-on Rubber Wheels) 3000 Lb capacity truck sizes are 48"x24" (10-3/8H with 6" Versa-Tech or Plastex wheels, 12-3/8"H with 8" Versa-Tech, Plastex or Ace-Tuf wheels and 13-1/2H with 8" Pneumatic wheels), 48"x30" (13-3/4"H with 8" Pneumatic wheels), 54"x27" (10-3/8H with 6" Versa-Tech or Plastex wheels, 12-3/8H with 8" Versa-Tech, Plastex or Ace-Tuf wheels and 13-1/2H with 8" Pneumatic wheels), 60"x30" (10-3/8H with 6" Versa-Tech or Plastex wheels, 12-3/8H with 8" Ace-Tuf wheels and 13-1/2"H with 8" Pneumatic wheels), 60"x36" (13-1/2"H with 8" Pneumatic wheels) and 72"x36"(13-1/2"H with 8" Pneumatic wheels) 1400 Lb capacity truck sizes are 48"x24", 48"x30", 60"x30", 60"x36" and 72"x36" (all with 11-3/4"H and 6" Mold-on Rubber wheels, 60"x30" also available with 12-3/8"H and 8" Versa-Tech or Plastex wheels) 1800 Lb capacity truck sizes available are 48"x24", 48"x30", 60"x30", 60"x36" and 72"x36" (all with 11-3/4"H and 8" Mold-on Rubber wheels) 2000 Lb capacity truck sizes available are 48"x24", 48"x30", 60"x30", 60"x36" and 72"x36" (all with 11-3/4"H and 6" or 8" Plastex or Polylast wheels, or 17-1/2"H and 12" Pneumatic wheels)
Hamilton Light Duty Steel Platform Trucks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.