K-TEC® Kinetic Technologies Towable Industrial Steel Deck Platform Carts

K-TEC® Kinetic Technologies Towable Industrial Steel Deck Platform Carts

K-TEC® ProFlow™ Towable Industrial Carts Are Designed To Complement Lean Material Flow Programs.

K-TEC® ProFlow™ Towable Industrial Carts feature a scratch-resistant safety yellow powder finish for long-lasting durability. Caster steering system allows for minimal push-pull force. A self-towing, spring-loaded trapezoidal tow bar features an alloy latch offering 10,000 pounds of GVW. Auto-release floor lock is spring loaded and foot operated. A polyurethane friction pad holds the unit in place. Non-marking wheels allows for maximum maneuverability. Flat Deck Carts, Rotational Deck Carts and Delivery Carts are available. Two-Year Limited Warranty. 


WHEEL QTY.
  • WHEEL QTY.
  • 4
  • 6
COMPARE
OVERALL DIMENSIONS DECK DIMENSIONS
TYPE L" W" H" L" W" WHEEL QTY. CAP. LBS. IMAGE MODEL QTY PRICE
WB987186
WB987187
WB987188
WB987189
WB987190