Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,661 Items)
Sub Category
Steel (482)
Remove
Little Giant® Double-End Rack Platform Trucks
Remove
Narrow Your Results By:
Length Inches
48 (1)
60 (1)
72 (1)


      Items
Rubbermaid 3-In-1 Platform Truck 500 Lb. Capacity Rubbermaid 3-In-1 Platform Truck 500 Lb. Capacity
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity
Quick Lift Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 X 48 Quick Lift Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 X 48



Little Giant® Double-End Rack Platform Trucks
Little Giant® Double-End Rack Platform Trucks Little Giant® Double End Rack Platform Trucks Are Ideal For Warehouses, Stockrooms, Lumber Yards And More.

Double end rack platform trucks are made with two removable lattice-style end racks that extend 36” above the deck. 9” high 12 gauge welded steel deck is reinforced for extra strength. Non-marking 6” urethane casters allow smooth transportation. Holds up to 3600 lbs. Available in three sizes. 1 Year Limited Warranty.

Little Giant® Double-End Rack Platform Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
4830936006Polyurethane
WBB288504$361.95
6030936006Polyurethane
WBB288505$387.95
7230936006Polyurethane
WBB288506$409.95

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)