Twin Handle Steel Deck Platform Trucks Provide Twin Tubular Handles With Cross-Braces To Help Safely Transport Cargo In A Variety Of Work Environments.
Twin Handle Steel Deck Platform Trucks are constructed of an all-welded 12 gauge steel platform with a powder coat finish for long lasting durability. Removable 1-1/4" diameter tubular handles have vertical and horizontal braces to help retain load and provide bi-directional steering. Flat deck bed allows easy loading and unloading. Four Wheel Trucks have 2 swivel and 2 rigid casters. Six Wheel Trucks have 4 swivel casters on the ends and 2 rigid casters in center that allow truck to turn on its own radius. Color is Gray. Truck types are4 Wheel Truck and 6 Wheel Truck. Capacities are 2,000 lbs and 3,000 lbs. Deck lengths are 48", 60" and 72". Deck widths are 18", 24", 30" and 36". 1 Year Limited Warranty.
Twin Handle Steel Deck Platform Trucks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.