Browse Platform Trucks (1,754 Items)
Hamilton Wagon Trucks
Narrow Your Results By:
Hamilton Wagon Trucks Are Ideal For Manual Towing In A Variety Of Work Environments. Hamilton Wagon Trucks are made of heavy duty steel frames for long lasting durability. Tapered roller bearings with lube fittings on 1" diameter axles allow for easy towing. Available styles are Wood Deck and Steel with Lip Edge Deck . Frame color is Steelwork Enameled Hammertone Blue . Wheel types are Metal, Mold-on Rubber, Plastex and Pneumatic . Available deck sizes are 48" L x 30" W, 60"L x 30" W, 60" L x 36" W and 72"L x 36" W . Capacity is 2,000 lbs .
Hamilton Wagon Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DECK DIMENSIONS
WHEEL
STYLE
L"
W"
H"
CAP. LBS.
DIA."
TYPE
IMAGE
MODEL
QTY
PRICE
Wood Deck 48 30 15-1/4 2000 10 Plastex
WBB363273 $939.00
Steel with Lip Edge Deck 48 30 15-1/4 2000 10 Plastex
WBB363207 $961.00
Wood Deck 60 30 15-1/4 2000 10 Plastex
WBB363274 $996.00
Steel with Lip Edge Deck 60 30 15-1/4 2000 10 Plastex
WBB363208 $1,017.00
Wood Deck 60 36 15-1/4 2000 10 Plastex
WBB363275 $1,018.00
Wood Deck 48 30 16-1/2 2000 12 Pneumatic
WBB363087 $1,048.00
Steel with Lip Edge Deck 48 30 15-1/4 2000 10 Mold-on Rubber
WBB363197 $1,051.00
Wood Deck 72 36 15-1/4 2000 10 Plastex
WBB363086 $1,064.00
Wood Deck 48 30 15-1/4 2000 10 Metal
WBB363269 $1,066.00
Steel with Lip Edge Deck 48 30 16-1/2 2000 12 Pneumatic
WBB363211 $1,068.00
Steel with Lip Edge Deck 48 30 15-1/4 2000 10 Metal
WBB363134 $1,071.00
Steel with Lip Edge Deck 60 36 15-1/4 2000 10 Plastex
WBB363209 $1,076.00
Wood Deck 60 30 16-1/2 2000 12 Pneumatic
WBB363088 $1,086.00
Wood Deck 48 30 15-1/4 2000 10 Mold-on Rubber
WBB363120 $1,097.00
Wood Deck 60 30 15-1/4 2000 10 Metal
WBB363270 $1,105.00
Wood Deck 60 36 16-1/2 2000 12 Pneumatic
WBB363118 $1,107.00
Steel with Lip Edge Deck 60 30 15-1/4 2000 10 Mold-on Rubber
WBB363212 $1,109.00
Steel with Lip Edge Deck 72 36 15-1/4 2000 10 Plastex
WBB363210 $1,115.00
Steel with Lip Edge Deck 60 30 16-1/2 2000 12 Pneumatic
WBB363194 $1,127.00
Wood Deck 60 36 15-1/4 2000 10 Metal
WBB363271 $1,127.00
Steel with Lip Edge Deck 60 30 15-1/4 2000 10 Metal
WBB363135 $1,130.00
Wood Deck 60 30 15-1/4 2000 10 Mold-on Rubber
WBB363121 $1,135.00
Wood Deck 72 36 16-1/2 2000 12 Pneumatic
WBB363119 $1,153.00
Wood Deck 60 36 15-1/4 2000 10 Mold-on Rubber
WBB363122 $1,156.00
Steel with Lip Edge Deck 60 36 15-1/4 2000 10 Mold-on Rubber
WBB363655 $1,168.00
Wood Deck 72 36 15-1/4 2000 10 Metal
WBB363272 $1,172.00
Steel with Lip Edge Deck 60 36 16-1/2 2000 12 Pneumatic
WBB363195 $1,186.00
Steel with Lip Edge Deck 60 36 15-1/4 2000 10 Metal
WBB363136 $1,189.00
Wood Deck 72 36 15-1/4 2000 10 Mold-on Rubber
WBB363133 $1,202.00
Steel with Lip Edge Deck 72 36 16-1/2 2000 12 Pneumatic
WBB363196 $1,226.00
Steel with Lip Edge Deck 72 36 15-1/4 2000 10 Metal
WBB363137 $1,229.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.