Jescraft™ Four Wheel Utility Trailer

Jescraft™ Four Wheel Utility Trailer

Jescraft™ Four Wheel Utility Trailers allow Ergonomic Material Transport for Applications including Construction, Masonry, Maintenance, and more.

Jescraft™ Four Wheel Utility Trailer is made of steel for strength and durability. Trailers accommodate plywood, hand tools, generators, air compressors, and more. Open deck design allows convenient content loading and unloading. Dead-man brake ensures accidental roll prevention for unit stability. Short curved handle allows easy unit steering and maneuverability. Includes pipe wells for vertical material support and 18" tires for convenient mobility. May be used individually or in combination with towing eye. Weight capacity is 2000 lbs. Color finish is Blue. Dimensions vary per model.


L"
  • L"
TYPE
  • TYPE
COMPARE DECK DIMENSIONS WHEEL
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.178.153:24