Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Wagons, 5th Wheel Trailers & Wheelbarrows (397)
Remove
Little Giant® Red Wagon Trucks
Remove
Narrow Your Results By:
Our Price
Under $186.00 (1)
$191.00 - $192.00 (1)
$195.00 - $196.00 (2)
$201.00 - $202.00 (1)
$232.00 - $233.00 (2)
$239.00 - $240.00 (2)
Over $275.00 (1)





Little Giant® Red Wagon Trucks
Little Giant® Red Wagon Trucks Little Giant® Red Wagon Trucks Are Ideal In Gardening Applications, Workshops, Studios And More.

Little Giant® Red Wagon Trucks are made of solid steel construction with red powder coat finish for long lasting durability and dependability. 12 gauge welded steel deck for extra strength. Ergonomic pull handle includes vinyl hand grip. 8 or 10 inch diameter Solid Rubber or Pneumatic wheels for easy mobility. Steel Deck units available with Flush or 1-1/2 or 6 inch sides. 1-/12 inch side units also available with Perforated Steel Deck that allows moisture to pass through but has no expanded metal ends to scratch or puncture cargo. 1000 and 1200 lb. load capacity wagon trucks measure 24 inches wide and 36 inches in length. 1 Year Limited Warranty.


Little Giant® Red Wagon Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DECK DIMENSIONS WHEEL
WAGON TYPE L" W" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
Perforated Steel Deck with 1-1/2" Sides362410Solid Rubber1000
WBB288152$195.95
Perforated Steel Deck with 1-1/2" Sides362410Pneumatic1000
WBB288126$232.95
Steel Deck with 1-1/2" Flush Sides36248Solid Rubber1200
WBB899666$191.95
Steel Deck with 1-1/2" Flush Sides362410Solid Rubber1200
WBB899677$201.95
Steel Deck with 1-1/2" Flush Sides362410Pneumatic1200
WBB899678$239.95
Steel Deck with 1-1/2" Sides36248Solid Rubber1000
WBB288253$185.95
Steel Deck with 1-1/2" Sides362410Solid Rubber1000
WBB288251$195.95
Steel Deck with 1-1/2" Sides362410Pneumatic1000
WBB288252$232.95
Steel Deck with 6" Sides362410Solid Rubber1000
WBB288125$239.95
Steel Deck with 6" Sides362410Pneumatic1000
WBB288124$275.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)