Hamilton Solid Wood Tilt Platform Trucks Are Ideal For Warehouse Applications.
Hamilton Solid Wood Tilt Platform Trucks feature hardwood deck and frame for long lasting durability. Two Load Wheels on 1" axle and four casters mounted at corners allow for easy movement and tilt-type usability. Woodwork sanded and varnished; steelwork enameled Hammertone blue Available capacities are 1500 Lbs, 2200 Lbs, 2700 Lbs, 3000 Lbs and 3500 Lbs Wheel types available are Mold-on Rubber, Plastex and Metal (12" Load and 6" caster mounted or 16" Load and 8" caster mounted) 1500 Lb capacity truck sizes are 48"x24", 48"x30"and 60"x30" (all with 14-1/4"H; 12" Load & 6" caster mounted wheels) 2200 Lb and 2700 Lb capacity truck sizes are 48"x24" (2200 Lb only), 48"x30", 60"x30", 60"x36" and 72"x36" (all with 16-1/4"H; 12" Load and 6" caster mounted wheels) 3000 Lb and 35000 Lb capacity truck sizes are 48"x24" (3000 Lb only), 48"x30", 60"x30", 60"x36" and 72"x36" (all with 18-1/4"H; 16" Load and 8" caster mounted wheels)
Hamilton Solid Wood Tilt Platform Trucks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.