Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Work Height (46)
Remove
Little Giant® Work Height Platform Trucks
Remove
Narrow Your Results By:
Our Price
Under $300.00 (4)
$300.00 - $350.00 (5)
Over $350.00 (5)





Little Giant® Work Height Platform Trucks
Little Giant® Work Height Platform Trucks Little Giant® Work Height Platform Trucks Are Ideal For Use In Workshops, Garages, Warehouses And More.

Platform trucks are made with a comfortable 26” deck height to reduce bending and back strain. Heavy-duty 12 gauge steel deck provides lasting durability. Pushbar extends 14” above the deck and is removable to create an unobstructed deck surface. Adjustable Work Height Platform Trucks feature top deck that is adjustable from 24”-34” at 2” increments. Available with Mold-On Rubber Casters or Polyurethane Casters. Trucks hold up to 2000 lbs. 1 Year Limited Warranty.

Little Giant® Work Height Platform Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DECK DIMENSIONS WHEEL
L" W" H" DIA" TYPE CAP. LBS. IMAGE MODEL QTY PRICE
4824266Mold-on Rubber2000
WBB288351$273.95
4824266Polyurethane2000
WBB288355$287.95
4830266Mold-on Rubber2000
WBB288353$297.95
4830266Polyurethane2000
WBB288357$305.95
482424 to 34 (Adjustable in 2" Increments)6Mold-on Rubber2000
WBB288383$345.95
482424 to 34 (Adjustable in 2" Increments)6Polyurethane2000
WBB288711$353.95
483024 to 34 (Adjustable in 2" Increments)6Mold-on Rubber2000
WBB288468$364.95
483024 to 34 (Adjustable in 2" Increments)6Polyurethane2000
WBB288739$372.95
6024266Mold-on Rubber2000
WBB288352$297.95
6024266Polyurethane2000
WBB288356$305.95
6030266Mold-on Rubber2000
WBB288354$324.95
6030266Polyurethane2000
WBB288358$332.95
602424 to 34 (Adjustable in 2" Increments)6Mold-on Rubber2000
WBB288384$364.95
602424 to 34 (Adjustable in 2" Increments)6Polyurethane2000
WBB288712$372.95
603024 to 34 (Adjustable in 2" Increments)6Mold-on Rubber2000
WBB288469$390.95
603024 to 34 (Adjustable in 2" Increments)6Polyurethane2000
WBB288740$398.95
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
(74)