A real back saver. Raised platform height helps reduce bending and straining to keep your body in proper alignment.
Choice of strong 12 gauge steel deck, durable urethane finished hardwood deck, or chemical and dent resistant, non-skid, structural foam plastic deck. Deck is supported by steel frame with chip-resistant powder coat finish. 2 rigid, 2 swivel 8" mold-on rubber casters. Removable tubular push handle for transport of oversized cargo. Shipped assembled.
Choice of deck height: 30"H fixed or three position adjustable deck (28", 30" and 32"H) to accommodate various users.
Ergonomic Work Height Platform Trucks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.