Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Solar Panels & Kits (248)
Remove
Monocrystalline Solar Panels
Remove
Narrow Your Results By:
Our Price
Under $276.00 (1)
$304.00 - $305.00 (1)
$377.00 - $378.00 (1)
Over $897.00 (1)





Monocrystalline Solar Panels
Monocrystalline Solar Panels Monocrystalline Solar Panels Are Ideal For Residential Or Small Business Renewable Energy Applications.

Monocrystalline Solar Panels are made of heavy duty high transmittance, low iron tempered glass for long lasting durability. Solar Panel types available are Grape Solar 100-Watt Monocrystalline Off-Grid PV Solar Panel or Grape Solar Monocrystalline Grid Tied PV Solar Panel (185W, 190W, 195W, 250W or 390W). Monocrystalline Solar Panels feature Power output tolerance from -5% to +10% (100W only), Positive power output tolerance from -2% to +2% 250W and 390W) and Positive power output tolerance from 0% to +3% (185W, 190W and 195W). Solar Panels can withstand snow and wind loads greater than 50 lbs/ft2 and are available in a variety of sizes.


Monocrystalline Solar Panels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BRAND PMAX (WATTS) LENGTH WIDTH HEIGHT WEIGHT IMAGE MODEL QTY PRICE
Grape Solar100W40.8"20.7"1.38"16.3lbs
WBB621707$275.95
Grape Solar190W62.2"31.8"1.6"34.2lbs
WBB621709$304.95
Grape Solar250W64.6"39"1.57"44.1lbs
WBB621715$377.95
Grape Solar390W77.2"51.5"1.57"78.2 lbs
WBB621717$897.00
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
(68)