Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Visual Signal - Flashing & Steady (152)
Remove
Battery Powered Warning Lights
Remove
Narrow Your Results By:
Our Price
Under $79.00 (5)
Over $175.00 (5)





Battery Powered Warning Lights
Battery Powered Warning Lights Battery Powered Warning Lights Are Moisture-Proof and Reverse Polarity Protected For Increased Life.

These hand-held lights are ideal for job sites where lighting is limited. Dome covering light is made of impact-resistant polycarbonate materials and the base is constructed from a high-density polyethylene. A flexible rubber seal covers the power switch to protect it from the elements. A steel carrying handle on the top of the unit makes this warning light completely portable. Power is supplied using two standard 6-volt D, spring terminal DC batteries. (Batteries not included.) Strobe Lights include 2 magnetic pads for temporary mounting. Available in five colors. 5 Year Limited Warranty.


Battery Powered Warning Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
LAMP STYLE COLOR VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE
IncandescentBlue120.58BPL26B
WBB171167$78.95
IncandescentGreen120.58BPL26G
WBB171181$78.95
IncandescentRed120.58BPL26R
WBB171182$78.95
IncandescentClear120.58BPL26C
WBB171168$78.95
IncandescentAmber120.58BPL26A
WBB171340$78.95
StrobeAmber120.48BPL26ST-A
WBB171183$175.95
StrobeGreen120.48BPL26ST-G
WBB171231$175.95
StrobeClear120.48BPL26ST-C
WBB171230$175.95
StrobeRed120.48BPL26ST-R
WBB171232$175.95
StrobeBlue120.48BPL26ST-B
WBB171216$175.95
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
(54)