Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,911 Items)
Sub Category
Scales-Dynamometers (66)
Remove
Salter Brecknell Force Gauge
Remove
Narrow Your Results By:
Capacity Lbs.
11 (1)
110 (1)
22 (1)
5.5 (1)
Readability lbs
0.002 (1)
0.005 (1)
0.01 (1)
0.05 (1)
Our Price
Under $387.00 (1)
$400.00 - $401.00 (2)
Over $413.00 (1)





Salter Brecknell Force Gauge
Salter Brecknell Force Gauge Salter Brecknell Force Gauge Scale - 5.5 lbs Capacity

The GL Force Gauge is the best equipped force gauge found in its price range, including features such as rechargeable battery, serial output, backlight, die-cast enclosure, carry case and more.


Salter Brecknell Force Gauge
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY READABILITY DIMENSIONS
LBS/F KG/F LBS/F GRAMS/F W" D" H" DESCRIPTION IMAGE MODEL QTY PRICE
5.52.50.0020.92-3/49-1/81/2Force Gauge Scale - 5.5 lbs Capacity
WBB346187$400.95
1150.0052.32-3/49-1/81/2Force Gauge Scale - 11 lbs Capacity
WBB346188$400.95
22100.014.52-3/49-1/81/2Force Gauge Scale - 22 lbs Capacity
WBB346189$386.95
110500.0522.72-3/49-1/81/2Force Gauge Scale - 110 lbs Capacity
WBB346194$413.95
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
(82)