Ohaus Defender Washdown Bench Scales

Ohaus Defender Washdown Bench Scales

Ohaus Defender Washdown Bench Scales Are Used For General Weighing And Counting Applications.

Washdown Bench Scales have a stainless steel weighing pan with stainless steel frame and lP67 stainless steel load cell for long lasting durability in wet or damp environments. Rugged, tubular frame base design and indicators with tactile keys, backlit LCD display, built-in rechargeable battery operation and flexible mounting capabilities. Indicator features stainless steel housing with NEMA IV/IP65 rated protection, multiple weighing units (lb,oz,kg, lb:oz), parts counting mode, built-in RS232 interface, operates on AC transformer and rechargeable lead acid battery. Load capacities range from 60-600 lbs. Dimensions vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
COMPARE CAPACITY READABILITY DIMENSIONS
LBS. KG. LBS. W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.13.165:27