Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,182 Items)
Sub Category
Scales-Floor (64)
Remove
Industrial Bench & Floor Scale
Remove


      Items
Electronic Crane Scale with Remote - 2000 lb. Capacity Electronic Crane Scale with Remote - 2000 lb. Capacity
Nursery & Garden Platform Truck 24 x 48 800 Lb. Capacity Nursery & Garden Platform Truck 24 x 48 800 Lb. Capacity
Nesting Platform Cart Nesting Platform Cart



Industrial Bench & Floor Scale
Industrial Bench & Floor Scale Industrial Bench & Floor Scale Is Ideal For Multiple Uses And Environments.

Digital shipping scale can be used for weighing, counting or checkweighing. 10"H and removable 37"H posts allow display height adjustment for bench and floor scale use. Hand screw knob on post allows quick post removal. Stainless steel platform measures 16-1/2"W x 20-1/2"L. Plastic display measures 9-3/4"W x 6"H and includes LCD screen. LCD displays six 1"H digits for easy-to-read viewing. Hand screw leveling feet allows quick and easy deck height adjustments up to 7"H. Includes leveling indicator for proper weighing. Digital floor scale functions include auto-zero, tare, accumulate and counting. Features auto shutoff with sleep mode function. 650lb./300kg. capacity, 0.25 lb./.10kg. accuracy. Includes 6'L power cord. 115V, AC with built-in rechargeable battery. 1 Year Limited Warranty.
These items can be found on Page 264 of the INDUSTRIAL CATALOG APRIL-JULY 2012

Industrial Bench & Floor Scale
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY LBS/KG ACCURACY LBS/KG W" D" H" IMAGE MODEL QTY PRICE
660 lbs./300 kg.0.25 lbs./0.10 kg.16-1/220-1/222 and 49 Overall
WB653295$239.00

Add Items To Cart

 May We Suggest
Replacement 9V A/C Adaptor for 653295 Industrial Bench and Floor Scale      
Replacement 9V A/C Adaptor for 653295 Industrial Bench and Floor Scale      
       
Qty: 
Add to Cart
     




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)