Browse Scales (1,182 Items)
Heavy Duty Floor/Pallet Scales
Narrow Your Results By:
Heavy Duty Floor/Pallet Scales
Heavy Duty Floor/Pallet Scales Feature Rugged, Heavy-Duty Steel Bases For Rough Industrial Use.
Heavy Duty Floor/Pallet Scales can be used for permanent or portable installations. Ideal for weighing a variety of large items including pallets, drums, kegs, and barrels. The adjustable leveling feet and optional four-way ramp access makes loading the scale simple. Available in 1000, 2000, 5000, 10,000, 20,000, 30,000, and 40,000 lb. capacities. NTEP approved. UL listed. 4-Year Limited Warranty on indicator and 5 years on the deck. Made in the USA.
Heavy Duty Floor/Pallet Scales
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
CAP. LBS
RESOLUTION
DIVISIONS
L"
W"
H"
IMAGE
MODEL
QTY
PRICE
1000 0.02 5000 30 30 3
WBB522398 $1,687.00 1000 0.02 5000 24 24 3
WBB522395 $1,687.00 1000 0.02 5000 36 48 3
WBB522420 $1,764.00 1000 0.02 5000 48 48 3
WBB522424 $1,533.00 1000 0.02 5000 36 36 3
WBB522408 $1,764.00 2000 0.05 5000 24 24 3
WBB522396 $1,687.00 2000 0.5 5000 30 30 3
WBB522399 $1,687.00 2000 0.5 5000 36 48 3
WBB522421 $1,764.00 2000 0.5 5000 48 48 3
WBB522426 $1,533.00 2000 0.5 5000 36 36 3
WBB522409 $1,764.00 5000 1 5000 48 96 4
WBB522449 $2,534.00 5000 1 5000 60 60 3
WBB522454 $2,149.00 5000 1 5000 60 72 3
WBB522460 $2,688.00 5000 1 5000 48 60 3
WBB522434 $2,072.00 5000 1 5000 48 72 3
WBB522439 $2,226.00 5000 1 5000 48 84 3
WBB522444 $2,380.00 5000 1 5000 60 84 4
WBB522464 $2,996.00 5000 1 5000 60 96 4
WBB522469 $3,150.00 5000 1 5000 72 84 4
WBB522389 $3,304.00 5000 1 5000 24 24 3
WBB522397 $1,687.00 5000 1 5000 72 72 4
WBB522392 $2,842.00 5000 1 5000 36 48 3
WBB522422 $1,764.00 5000 1 5000 48 48 3
WBB522429 $1,533.00 5000 1 5000 30 30 3
WBB522406 $1,687.00 5000 1 5000 72 96 4
WBB522402 $3,458.00 5000 1 5000 36 36 3
WBB522410 $1,764.00 10000 2 5000 60 60 3
WBB522450 $2,226.00 10000 2 5000 60 72 3
WBB522455 $2,765.00 10000 2 5000 60 84 4
WBB522461 $2,996.00 10000 2 5000 48 72 3
WBB522435 $2,303.00 10000 2 5000 48 84 3
WBB522440 $2,534.00 10000 2 5000 48 96 4
WBB522445 $2,534.00 10000 2 5000 60 96 4
WBB522465 $3,227.00 10000 2 5000 72 72 4
WBB522470 $2,842.00 10000 2 5000 72 96 4
WBB522390 $3,535.00 10000 2 5000 72 84 4
WBB522393 $3,381.00 10000 2 5000 48 48 3
WBB522423 $1,533.00 10000 2 5000 36 48 3
WBB522419 $1,841.00 10000 2 5000 48 60 3
WBB522430 $2,110.00 10000 2 5000 36 36 3
WBB522407 $1,841.00 20000 5 5000 60 60 4
WBB522451 $3,073.00 20000 5 5000 60 72 4
WBB522456 $3,381.00 20000 5 5000 60 84 4
WBB522462 $3,612.00 20000 5 5000 48 72 4
WBB522436 $3,073.00 20000 5 5000 48 84 4
WBB522441 $3,304.00 20000 5 5000 48 96 4
WBB522446 $3,535.00 20000 5 5000 60 96 5
WBB522466 $4,382.00 20000 5 5000 72 72 4
WBB522471 $3,381.00 20000 5 5000 72 84 4
WBB522394 $3,612.00 20000 5 5000 48 60 4
WBB522431 $2,842.00 20000 5 5000 48 48 4
WBB522425 $2,534.00 30000 5 5000 60 60 5
WBB522452 $4,690.00 30000 5 5000 60 72 5
WBB522457 $5,075.00 30000 5 5000 60 84 5
WBB522463 $5,067.00 30000 5 5000 48 60 5
WBB522432 $4,536.00 30000 5 5000 48 72 5
WBB522437 $4,690.00 30000 5 5000 48 84 5
WBB522442 $4,844.00 30000 5 5000 48 96 5
WBB522447 $4,844.00 30000 5 5000 60 96 5
WBB522467 $5,229.00 30000 5 5000 72 72 5
WBB522472 $4,844.00 30000 5 5000 72 84 5
WBB522387 $5,152.00 30000 5 5000 48 48 5
WBB522427 $4,382.00 30000 5 5000 72 96 5
WBB522400 $5,383.00 40000 10 5000 48 96 5
WBB522448 $5,306.00 40000 10 5000 60 60 5
WBB522453 $5,075.00 40000 10 5000 60 84 5
WBB522459 $5,460.00 40000 10 5000 60 72 5
WBB522458 $5,383.00 40000 10 5000 48 60 5
WBB522433 $4,921.00 40000 10 5000 48 72 5
WBB522438 $5,075.00 40000 10 5000 48 84 5
WBB522443 $5,229.00 40000 10 5000 60 96 5
WBB522468 $5,614.00 40000 10 5000 72 72 5
WBB522473 $5,229.00 40000 10 5000 72 84 5
WBB522388 $5,537.00 40000 10 5000 48 48 5
WBB522428 $4,767.00 40000 10 5000 72 96 5
WBB522401 $5,768.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.