Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Portion & Price Scales

Portion and price scales help maintain consistency in portion sizes, ensuring accurate customer servings. Businesses can use these scales to manage adequate inventory, track product quantities, and ensure accurate stock levels. Various scale options include food scales, kitchen scales, and more. They are ideal for grocery stores, restaurants, kitchens, and deli counters.
56 Results

Availability

Voltage

Brand

Type

View All Type
View All Width
View All Length
View All Height
View All Color
View All Price
56 Results
Compare
BESTSELLER
1
1
$619.00
Ships in 5 Business Days

Width

11 in

Height

4-13/16 in

Weight Capacity

15 G

Length

10-1/18 in

Compare
1
1
$559.00
Ships in 5 Business Days

Width

11 in

Height

4-13/16 in

Weight Capacity

30 G

Length

10-1/19 in

Compare
BESTSELLER
1
1
$149.95
Ships in 2 Business Days

Width

10-5/16 in

Height

4-5/16 in

Weight Capacity

15 kg

Length

12-5/16 in

Compare
BESTSELLER
1
1
$139.95
Ships within 1 Business Day

Width

6-5/8 in

Height

2 in

Weight Capacity

10 G

Length

5-15/16 in

Compare
1
1
$199.95
Ships within 1 Business Day

Width

10-5/16 in

Height

4-5/16 in

Weight Capacity

30 kg

Length

12-5/16 in

Compare
1
1
$245.95
Ships within 1 Business Day

Width

12 in

Height

1 in

Weight Capacity

30 kg

Length

15 in