Digital Nutrition Scale 11lb x 0.1oz/5000g x 1g With Touch Glass Display

Digital Nutrition Scale 11lb x 0.1oz/5000g x 1g With Touch Glass Display

Item #: WBB480591

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $63.95
Product Information
Customer Review
Product Q&A
Accessories
Digital Nutrition Scale 11lb x 0.1oz/5000g x 1g With Touch Glass Display

Portable Nutritional Tracker The Ultra Slim Escali Cesto portable nutritional scale allows the user to have access to weight and nutritional data at home and away. The user friendly "touch glass" display shows calories, sodium, protein, fat, carbohydrates, cholesterol or fiber via the input of 999 different food codes. The Cesto can calculate total nutritional value for up to 99 different meal components.

Features:

  • Capacity: 11 lb or 5000 gram
  • Measuring units: Ounces, Pounds+Ounces or grams, and liquids in fluid ounces or milliliters
  • Accurately measures in 0.1 oz or 1 gram increments
  • Displays Calories, Sodium, Protein, Fat, Carbohydrates, Cholesterol or Fiber via the input of 999 different food codes
  • Calculates total nutritional value of up to 99 different meal components are feature (Add & Weigh)
  • Automatic shut-off feature ensures long battery life (Lithium batteries included)
  • Easy to clean glass weighing platform
  • Dimensions 8.75"x6.25"x0.63" (22cm x 16cm x 1.5cm)


Product Specifications

    • BRANDEscali
    • LENGTH INCHES10-1/2
    • WIDTH INCHES8
    • HEIGHT INCHES2
    • COLORSilver Gray
    • CONSTRUCTIONIndustrial Plastic With Tempered Glass Top.
    • CAPACITY LBS11
    • CAPACITY KG5
    • READABILITY GRAMS1
    • DESCRIPTIONCesto Digital Nutritional Scale
    • MANUFACTURERS PART NUMBER115NS
    • READABILITY OZ0.1
    • WEIGHT LBS1.72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!