Do Gain Economical Count/Weigh Scale -60 Lbs./27 Kg Capacity

Rollover image to zoom in

Click image to enlarge

Do Gain Economical Count/Weigh Scale -60 Lbs./27 Kg Capacity

Item #: WBM1808796

Sold By: globalindustrial.com

Ships same day. Only 3 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $246.95
Product Information
Customer Review
Product Q&A
DO GAIN Economical Count/Weigh Scale -60 Lbs./27 kg Capacity

High-quality value-priced DO GAIN Count/Weigh Scale fits into any budget. 30,000 external weight graduations offers expanded capacity and accuracy. Three large LCD displays show weight, unit weight, and quantity, while the large keypad offers convenient fingertip control. Other features include: single-keystroke tare, automatic zero tracking, overload protection, and air bubble leveler with adjustable feet. Stainless steel platform. Not-legal-for-trade. NOTE: Scale weighs load only in the listed increments. Capacity: 60 Lbs./27 kg Capacity. Weighing Increment: 0.002 lbs./0.0009 kg. Platform WxD: 13x9 1/4". Not legal-for-trade:

Product Specifications

    • BRANDDo Gain
    • COLORWhite/Blue
    • READABILITY LB0.002
    • READABILITY KG0.0009
    • DESCRIPTIONEconomical Count/Weigh Scale
    • MANUFACTURERS PART NUMBERECJ60L
    • DISPLAYLCD
    • PLATFORM DEPTH INCHES9-1/4
    • CAPACITY60 lbs./27 kg
    • PLATFORM WIDTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!