

 |
Browse Scales (1,182 Items) |
|
 |
Portable Beam Scale 1000 Lb Capacity |
| |
|
 |
|
 |
|
 |
|
 |
Product Information |
 |
|
 |
Warranty |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 2 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
PORTABLE BEAM SCALE
1000 lb. Capacity
Designed for plant, terminal or warehouse use, this portable beam scale can be rolled to the work site by one person. This weighing scale features a durable gray cast iron base with a black cast iron platform. Wheels on this portable scale allow easy mobility for use in narrow hallways. The easy-to-read die-cast aluminum dual sided beam is marked with pounds on the front and kilograms on the back. 1000 lb./ 500 Kg. capacity. 0.5 lb./ 0.2 Kg. beam graduation. Platform measures 23-1/2”L x 17-3/4”W x 7-1/4”H. 1 Year Limited Warranty.
|
| Product Specifications |
| LENGTH INCHES |
23-1/2 |
| WIDTH INCHES |
17-3/4 |
| HEIGHT INCHES |
7-1/4 |
| CAPACITY |
1000 lbs./500 kg. |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Cast Iron |
| BRAND |
Salter Brecknell |
| GRADUATION |
0.5 lbs./0.2 kg. |
| MODEL |
253233 |
| CAPACITY LBS |
1000 |
| ACCURACY |
0.5 lb |
|
|
| Avg. Review Rating: 2 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: December 20, 2011 |
| Reviewed by: Nick (Michigan) |
|
| Portable Beam Scale |
| This scale is perfect for weighing 5 gal pails and many other things since it's limit is 1000lb. I would highly recommend this to anyone who is wanting a portable scale. But make sure you know someone that can put it together. |
|
|
|
 |
| Reviewed On: September 18, 2011 |
| Reviewed by: Chris (Anderson SC) |
|
| salter brecknell beam scale |
| Overall the scale meets my needs at a reasonable price. The two difficulties were that I paid for liftgate service and that was not communicated to the delivery company apparently anf two, there were no assembly directions included. I was able to findthem on theinternet. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|