Stainless Steel Utility & Stock Carts - Ready to Assemble
Stainless Steel Utility And Stock Carts - Ready to Assemble Are Ideal For Use In Clean Rooms, Restaurants And Other Corrosive Environments.
Stainless Steel Utility And Stock Carts - Ready to Assemble are constructed with easy to clean and corrosion resistant tubular stainless steel for strength and long lasting durability. Variety of types available to meet job requirements. Rubber or polyurethane wheels provide mobility. Available in a variety of lengths, widths, heights and wheel diameters/types to meet transport requirements. Shelf quantities are 2 and 3. Capacities are 200 lbs, 300 lbs, 400 lbs, 500 lbs, 700 lbs and 800 lbs. Color finishes are Chrome and Stainless Steel. Quantity is 1.
Stainless Steel Utility & Stock Carts - Ready to Assemble Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.