

 |
Browse Medical & Maintenance Carts (743 Items) |
|
 |
Lakeside® 5-Leg IV Stand With 4 Ram's Horn Hook |
| |
|
 |
|
 |
|
 |
|
|
|
Lakeside® 5-Leg IV Stand With 4 Ram's Horn Hook
|
Availability: Usually ships in 8 to 11 days
Stock No: WBB384855
|
|
|
|
Our Price: $183.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lakeside® 5-Leg IV Stand With 4 Ram's Horn Hook
Designed for tight spots, this space saving 16" diameter size delivers the stability you need. Epoxy coated steel base. Easy-to-clean chrome plated top post assembly. 3" rubber wheel, ball bearing casters provide smooth movement. Twist knob for easy height adjustment. Adjustment Range: 54" - 90 1/2". Some assembly required.
|
| Product Specifications |
| LENGTH INCHES |
17 |
| WIDTH INCHES |
17 |
| HEIGHT INCHES |
54 |
| COLOR FINISH |
Stainless Steel |
| BRAND |
Lakeside |
| CONSTRUCTION |
Stainless Steel |
| MANUFACTURERS PART NUMBER |
4866 |
| PACKAGE QUANTITY |
1 |
| WHEEL DIAMETER INCHES |
3 |
| WHEEL TYPE |
Rubber |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|