Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical & Maintenance Carts


(816 Items)
Sub Category
Medical-Supply Carts (409)
Remove
Anthro® Zido® Medical Carts
Remove
Narrow Your Results By:
Our Price
Under $563.00 (1)
$672.00 - $673.00 (2)
$679.00 - $680.00 (1)
Over $828.00 (1)





Anthro® Zido® Medical Carts
Anthro® Zido® Medical Carts Anthro® Zido® Medical Carts Are Ideal For Hospitals, Doctor Offices, Healthcare Facilities And More.

Medical Carts are constructed of Wood shelves wrapped in Kydex®-brand thermoplastic laminate with a 2.5" steel tube column with a baked-on powder coat finish to provide long lasting durability. Cast metal base adds to unit stability. Mobile Phlebotomy Cart is height-adjustable from 30"-40"H. Seamless shelf finish provides easy cleanup. Shelves are 1" thick and wrapped in laminate. Cap shelf measures 22"W x 17"Back-To-Front with a contoured edge for comfort. Raised lip at edge keeps vials and supplies in place. Locking drawer keeps supplies and equipment close at hand. Wide metal grip makes drawer easy to open and close. Raised height is 40 inches; lowered height is 30 inches. Drawer moves in-and-out smoothly on full-extension ball bearing glides. Four 4" twin-wheel casters (two locking) and 17"W handle provide easy mobility. Supports 150 lbs. overall and up to 50 lbs. on cap shelf. Column is balanced to life 16-30 lbs. Available color finishes is Slate Blue/Cool Grey. Lifetime warranty against manufacturing defects.

Anthro® Zido® Medical Carts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS WHEEL
L" W" LOWERED H" RAISED H" COLOR DIA. TYPE IMAGE MODEL QTY PRICE
17-3/4223040Slate Blue & Cool Grey4Soft Black Rubber, Twin Wheel, Front 2 Locking
WBB885928$562.00
17-3/425-1/43040Slate Blue & Cool Grey4Soft Black Rubber, Twin Wheel, Front 2 Locking
WBB885932$672.00
17-3/424-1/23040Slate Blue & Cool Grey4Soft Black Rubber, Twin Wheel, Front 2 Locking
WBB885930$679.00
17-3/4223040Slate Blue & Cool Grey4Soft Black Rubber, Twin Wheel, Front 2 Locking
WBB885926$828.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)