Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(679 Items)
Sub Category
Spreaders & Sprayers (39)
Remove
Winter Salt Spreaders
Remove
Narrow Your Results By:
Type
Carbon Steel Frame (1)
Stainless Steel Frame (1)
Our Price
Under $200.00 (1)
Over $369.00 (1)





Winter Salt Spreaders
Winter Salt Spreaders These Salt Spreaders Are Ideal For Use On Sidewalks, Driveways And More!

Walk behind winter salt spreaders have a large 1.5 cu. ft. polymer hopper with screen that helps prevent material jamming. Salt spreaders have 100 lb. capacity and feature large 13” diameter pneumatic tires that make pushing through slush and ice a breeze. Comfort grip handle has a large flow regulator for ease-of-use. Heavy-duty gearbox with stainless steel gear for long life. Zinc-plated steel axle, agitator shaft and linkage offer reliable corrosion resistance that withstands extreme temperatures. Salt spreaders have a 3-flap adjustable poly deflector that controls spread pattern, and a rear deflector protects operators feet. Salt spreaders include a plastic rain cover to protect from moisture and spills. Easy assembly. Non-Returnable.

Choice of salt spreader frames:
All-welded Carbon Steel Frame with a black powder coat finish or Stainless Steel Frame for maximum salt corrosion protection.

Winter Salt Spreaders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
SPREADER TYPE CAP. LBS. L" W" H" IMAGE MODEL QTY PRICE
Carbon Steel Frame100302336
WB251330 $199.95
Stainless Steel Frame100302336
WB985009A $369.95
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
(84)