Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tarter Farm & Ranch 3-Point Wire Fence Stretcher/Unroller WFS - Yellow

Rollover image to zoom in

Click image to enlarge

Tarter Farm & Ranch 3-Point Wire Fence Stretcher/Unroller WFS - Yellow

Item #: WBB2000558

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $455.95
Product Information
Customer Review
Product Q&A
Accessories
Tarter Farm & Ranch 3-Point Wire Fence Stretcher/Unroller WFS - Yellow

Features:
  • 3-point rear attach stretcher lets one person handle the wire and fencing work of a crew
  • Stretcher holds spools of heavy wire fencing and unrolls as well as stretches
  • Handles field fence rolls up to 65" tall
  • Stretch field fence without kinking or tangling
  • Fence can be stretched to desired tightness and held in place for nailing
  • Category 1 quick-hitch hookup (Cat. 1 pins included)
  • Durable and corrosion-resistant powder coat finish.
  • Opening height is 65" and Rod height is 75"

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES--
    • HEIGHT INCHES71
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDTarter Farm & Ranch
    • CATEGORY TYPE1, Quick Hitch Compatible
    • CONSTRUCTIONCorrosion-Resistant Powder Coat Finish
    • DESCRIPTION3-Point Tractor Equipment
    • HITCH TYPE3-pt.
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERWFS
    • PRODUCT FAMILYWire Fence Stretcher
    • TYPEWire Fence Stretcher Tractor Implement
    • WEIGHT LBS.200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed