Behlen Country® 3-Point Tractor Attachment Drag Harrows

Behlen Country® 3-Point Tractor Attachment Drag Harrows

Behlen Country® 3-Point Tractor Attachment Drag Harrows Level Soil, Recondition Driveways Or Spread Manure.

Behlen Country® 3-Point Drag Harrows are built with heavy duty 1/2" x 4" steel tines and 2" seamless draw bar for long lasting durability and dependability. Can be easily reversed to allow for less aggressive penetration in materials. Coated with premium powder coat paint. Available in 48"W x 48"L and 72"W x 60"L. Includes 1 year limited warranty.


COMPARE DIMENSIONS
W" L" H" WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.50.26:21