Snap-Loc™ Lumber & Bar Cart SLV2000LPCY - 10" Airless Wheels

Rollover image to zoom in

Click image to enlarge

Snap-Loc™ Lumber & Bar Cart SLV2000LPCY - 10" Airless Wheels

Item #: WBB2210329

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $699.99 Save up to 22%
Price: $ 547.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Snap-Loc™ Lumber & Bar Cart SLV2000LPCY - 10" Airless Wheels

Easily haul lumber, pipe, scaffolding and more over rough terrain and jobsite debris! This contractor grade cart with an incredible 2000 pound capacity. Four 13" tall by 3" wide oversized airless tires balance load and never leave you stuck. Measures 30" wide by 24" high with an adjustable length up to 96". Dismantles for easy storage. Made in USA!

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES24
    • CAPACITY LBS2000
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDSNAP-LOC™
    • CONSTRUCTIONSteel, Rubber
    • HANDLE LENGTH36"
    • LIMITED WARRANTY90 Day
    • MANUFACTURERS PART NUMBERSNAP-LOC ™
    • NUMBER OF CRADLES2
    • PACKAGE QUANTITY1
    • WEIGHT LBS81
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEAirless Rubber
    • HANDLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!