Vestil Portable Cantilever Rack Carts

Vestil Portable Cantilever Rack Carts

Mobile Rack is perfect for storage of all Bar Stock type material!

These portable cantilever racks can be used to store and transport pipe, conduit, angle iron and tubing. Each cart includes three pairs of 2-½"W cantilever arms. Arms are secured to the cart with a bolt and nut, and are height adjustable from 18-3/4" to 60-3/4" in 6" increments. Base height is 10". The base includes integral 5-½"W x 2"H fork pockets to allow a forklift to transport when required. Mobile cantilever racks roll smoothly with 6" x 2" phenolic casters (2 swivel with brakes, 2 rigid). All steel construction with scratch-resistant powder coat finish.

Extra pairs of cantilever arms can be ordered to offer added storage flexibility. Eight pairs of arms can be used on each cart.

Note: Uniform load capacity is 2000 lbs. total; 400 lbs. per pair of arms.


COMPARE OVERALL DIMENSIONS WHEEL EXTRA PAIR OF ARMS
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.36.143:23