Vestil V-Groove Pipe Mover VGP-100

Rollover image to zoom in

Click image to enlarge

Vestil V-Groove Pipe Mover VGP-100

Item #: WBB184007

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 452.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
V-GROOVE PIPE MOVER TRUCK

Pipe Truck Allows One Person To Easily Move Pipe And Tubing Up To 20’L.

The V-Groove design keeps loads at the horizontal center of gravity for maximum stability and safety. Large 16" diameter pneumatic tires will support loads with a uniform static capacity of 600 Lbs. Includes a 37" long handle for added maneuverability. Steel construction. Unit is powder coated blue.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES17
    • CAPACITY LBS600
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONV-Groove Pipe Mover
    • MANUFACTURERS PART NUMBERVGP-100
    • WEIGHT LBS68
    • WHEEL DIAMETER INCHES16
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!