Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(6,853 Items)
Sub Category
Trucks-Bulk Plastic (485)
Remove
Dandux Plastic Taper Box Truck With Fork Pockets
Remove


      Items
Magline Aristocart Bellman Luggage Hand Cart 500 Lb. Capacity Magline Aristocart Bellman Luggage Hand Cart 500 Lb. Capacity
Chrome Hotel Luggage Platform Truck 36" L x 24" W Chrome Hotel Luggage Platform Truck 36" L x 24" W
Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity



Dandux Plastic Taper Box Truck With Fork Pockets
Dandux Plastic Taper Box Truck With Fork Pockets This Plastic Box Truck Has Fork Pockets For Simplified Transport Using A Forklift Truck.

The built-in fork pockets on this Plastic Box Truck allow it to be transported throughout your facility with a forklift. Rotationally molded polyethylene body has a smooth interior surface for easy cleaning. Rugged double side walls offer added wall strength to prevent bulging and protection from accidental puncture of outer wall. Truck has a rounded top lip and corner design that resists cracking as compared to traditional flat or square lip styles. Reinforced tubular steel base and welded caster mounting plates for moving heavy loads. Rolls smoothly with 2 swivel and 2 rigid 5" mold-on rubber casters. Fork pockets measure 6"W x 3"H x 23-½"L and are on 22" fork centers. Shipped assembled.

Optional Rigid Plastic Cover is constructed of high density polyethylene and provides added protection from dust and dirt during transport and storage. Lid is footprinted to allow stacking of multiple trucks when empty for compact storage and reduced return freight costs.

Optional colors are available; call for more information.

Dandux Plastic Taper Box Truck With Fork Pockets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAP. BUSHEL L" W" H" INSIDE H" CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
1850-1/230-1/43725-1/2760
WB984722$439.95
WB984723$239.95

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(51)