Plastic Audio Visual Carts with Sliding Keyboard Shelf

Plastic Audio Visual Carts with Sliding Keyboard Shelf

Luxor Plastic Audio Visual Carts with Sliding Keyboard Shelf Are Used For Secure Storage And Transport Of Audio/Visual Devices And Accessories.

Luxor Plastic Audio Visual Carts with Sliding Keyboard Shelf are solidly constructed of black finished, non-conductive ABS Structural Plastic material for long lasting durability and dependability. Various designs, types and sizes are available for particular need or application. Shelf Carts have open shelf design for easy storage and transport of audio/video devices, cords and accessories. Security Carts include lockable steel cabinets for more secure storage capability. All include various configurations of retractable shelves for easy access to keyboards or for easy loading and unloading of various devices. Sturdy casters provide easy mobility. Built-in 3-Outlet Power Strips for electrical management. 400 lb. load capacity, 24 inch length, 18 inch width units are available in 33, 34, 35-1/2 and 42 inch heights. 200 lb. load capacity, 32 in. L x 24 in. W x 36 in. H model security cart also available.


BRAND
  • BRAND
L"
  • L"
COMPARE OVERALL DIMENSIONS
BRAND L" W" H" COLOR POWER STRIP IMAGE MODEL QTY PRICE