Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Carts-Instrument (223)
Remove
Ergonomic Two-Shelf Steel Instrument Carts
Remove
Narrow Your Results By:
Length Inches
30 (2)
36 (6)
48 (6)
60 (7)
Width Inches
18 (4)
24 (6)
30 (6)
36 (5)
Height Inches
31 (10)
34 (11)
Our Price
Under $250.00 (2)
$250.00 - $300.00 (3)
$300.00 - $350.00 (3)
$350.00 - $400.00 (4)
$400.00 - $450.00 (4)
$450.00 - $500.00 (3)
Over $500.00 (2)





Ergonomic Two-Shelf Steel Instrument Carts
Ergonomic Two-Shelf Steel Instrument Carts Ergonomic Two-Shelf Steel Instrument Carts Are Ideal For Transporting Heavy Items Around Workplace Environments.

Ergonomic Two-Shelf Steel Instrument Carts are made of an all-welded steel construction with 12 gauge steel shelves and powder coat finish for long lasting durability. Shock absorbing vinyl matting covers shelves to provide cushioned, non-slip, non-conductive surface. Ergonomically designed tubular handle with smooth radius bend provides extra comfort and uniform appearance. Flush shelves transport larger, bulky items with ease. 3/16" thick angle steel corners provide added strength. 2 swivel, 2 rigid casters provide mobility. Color finish is Gray. Wheel types are Pneumatic, Polyurethane and Semi-Pneumatic. Available in a variety of sizes. Capacity is 1,200 lbs. 1 Year Limited Warranty.


Ergonomic Two-Shelf Steel Instrument Carts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS WHEEL
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
30183112005Polyurethane
WBB178053$224.95
36243112005Polyurethane
WBB178061$278.95
36183112005Polyurethane
WBB178054$240.95
36303112005Polyurethane
WBB178065$324.95
48243112005Polyurethane
WBB178063$318.95
48303112005Polyurethane
WBB178072$369.95
48363112005Polyurethane
WBB178074$424.95
60303112005Polyurethane
WBB178073$413.95
60363112005Polyurethane
WBB178075$480.95
60243112005Polyurethane
WBB178064$358.95
30183412008Semi-Pneumatic
WBB178028$267.95
36303412008Pneumatic
WBB178041$374.95
36183412008Semi-Pneumatic
WBB178029$283.95
36243412008Pneumatic
WBB178030$327.95
48243412008Pneumatic
WBB178039$368.95
48363412008Pneumatic
WBB178051$474.95
48303412008Pneumatic
WBB178042$418.95
60303412008Pneumatic
WBB178050$462.95
60243412008Pneumatic
WBB178040$406.95
60363412008Pneumatic
WBB178052$530.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)