Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Carts-LCD & Flat Screen (72)
Remove
Buhl Flat Screen Monitor Cart with Cabinet and 34" to 54" Height Adjustment
Remove

      Items
Buhl Flat Screen Monitor Cart with Cabinet and 34" to 54" Height Adjustment Buhl Flat Screen Monitor Cart with Cabinet and 34" to 54" Height Adjustment


Buhl Flat Screen Monitor Cart with Cabinet and 34" to 54" Height Adjustment
Plasma and LCD Carts      
see additional photos
Buhl Flat Screen Monitor Cart with Cabinet and 34" to 54" Height Adjustment
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB251779
Price: $499.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

BUHL EXTRA-LARGE FLAT PANEL MONITOR & PLASMA, LCD SECURITY CART WITH SLIDE-OUT SHELVES

LCD & Plasma Monitor Security Cart holds Flat Screen Monitors up to 52”!

Display, secure and transport larger widescreen monitors with this plasma & LCD TV security cart. Flat screen monitor cart utilizes built-in brackets with a twin post design for easy monitor installation. Flat panel monitor posts are 26”H, adjust in 1” increments and offer built-in wire conduits. LCD & Plasma storage cart is made strong using durable steel with a scratch resistant powder coat finish. Flat screen monitor cart includes two 11½”W x 19¼”D slide-out side shelves. Security cart includes a locking 23½”W x 17½”D x 15½”H cabinet with recessed handles. Features 4-outlet UL approved surge-protected electrical assembly with 20’L power cord and built-in cord wrap. Moves easily on 4” hard rubber swivel casters (2 with brakes). Shipped ready to assemble. Limited Lifetime Warranty.

Product Specifications
LENGTH INCHES 30
WIDTH INCHES 22
HEIGHT INCHES Adjustable 34 through 54 (4" Increments)
CAPACITY LBS 450
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Buhl
CONSTRUCTION Steel
DOOR QUANTITY 2
MANUFACTURERS PART NUMBER PLCAB5434E
POWER 4-Outlet Power Strip
SHELF QUANTITY 3 (Plus 2 Pull-Out Side Shelves)
WHEEL DIAMETER INCHES 4
WHEEL TYPE Rubber


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
Security Cable Kit

Security Cable Kit

From $23.95
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
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
(80)