Flat Panel LCD Stands

Flat Panel LCD Stands

Portable Flat Panel Display Stands Are Perfect For When Wall Mounting Is Not An Option.

Featuring a simple, elegant form, these mobile plasma/LCD stands provide stability and portability for the newest generation in AV equipment. Two heavy-duty chrome steel tubes with a black powder coated steel base offer safe, reliable and decorative frame. Stands hold 37" to 60" flat panel TV's with screen mounting hole patterns up to 29"W and 19.8"H. Smooth continuous touch-tilt mounting bracket allows up to +/- 15 degree tilt adjustment to provide the optimum viewing angle. Mobile flat panel TV stands move easily on 4" rubber swivel casters (2 with brakes). Assembles easily.


OVERALL DIMENSIONS W"
OVERALL DIMENSIONS D"
OVERALL DIMENSIONS H"
COMPARE
OVERALL DIMENSIONS
BRAND DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.