Datum Tablet Depot™ Tablet and e-Reader Storage & Charging Carts
Secure & Charge Multiple Tablets & e-Readers.
These carts are specifically designed to securely store and transport numerous Tablets and e-Readers in a school, government, training, healthcare or business environment while keeping them fully charged. Retractable 3-point locking front door keeps contents secure and a fully removable, locking rear IT access panel allows for easy set up and maintenance. Power management divider keeps cords organized and is removable for the storage of other peripherals. Ventilated steel sides help reduce the risk of overheating. Smooth 1-1/8" thick laminated top offers a smooth writing work surface. Cart includes UL/CSA approved power strips (no timer is required) and 1-¾" cable grommets on the sides for easy cable management. Locking base drawer allows for storage of manuals or peripherals. All steel construction features a durable powder coat finish. Cart with 2" nylon wheels (2 swivel with brakes, 2 rigid) is designed to remain in one classroom or area, while cart with 3" or 5" casters (2 swivel with brakes, 2 rigid) can travel throughout the facility with ease. Easy assembly. Lifetime Limited Warranty.
Datum Tablet Depot™ Tablet and e-Reader Storage & Charging Carts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.