Datum Laptop Cart™ Laptop Storage & Charging Carts
Laptop Storage Carts Provide A Safe And Easy Way To Transport Laptops For School, Government, Training Or Corporate Environments.
Mobile laptop charging carts are manufactured with powder coated, heavy gauge steel for years of service. Sides are ventilated to reduce risk of overheating. Smooth 1-1/8” thick laminated top work surface offers a convenient cable management opening. Front, translucent tambour doors allow easy visual inspection of contents without opening and include a padlock hasp for security (lock sold separately). Rear panel door has a three-point locking mechanism to limit access. Storage compartment is equipped with a UL listed timer that allows alternate charging of two different banks of laptops. Timer also provides 4 additional constant power outlets for use with other devices. Removable steel power management dividers provide a unique cord management solution to wrap laptop power cords around. Laptop compartments measure 17”D x 1-7/8”W x 12-¾”H and accommodate up to 17” screen laptops. Integral cable management opening and cord wrap included. Moves easily with 5” rubber casters (2 with brakes, 2 rigid) and rubber corner bumpers protect walls and doorways. 2 Year Limited Warranty.
Datum Laptop Cart™ Laptop Storage & Charging Carts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.