Vestil Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.

Rollover image to zoom in

Click image to enlarge

Vestil Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.

Item #: WB985271

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 5,020.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GAS POWERED TRAILER MOVER

Self-Propelled Trailer Tug Tows Trailers Up To 12,000 Lbs.!

The gas powered towing machine easily moves boats, RV's, snowmobiles and heavy commercial equipment trailers, allowing you to position and park the trailer in tight spaces without using a car or truck. Perfect for manufacturer assembly lines, retail showrooms or trade shows. Compact design offers maximum maneuverability (not recommended for inclined or sloped surfaces). Trailer positioner has a powerful 8.5HP gasoline engine and a variable speed hydrostatic transmission offering generous low-speed torque for maximum pulling force. Hydraulic powered lift offers 17" to 27" adjustable ball height using a hand lever control for precise positioning. Steer handle includes forward/neutral/reverse lever and integral dead-man engine kill switch. Powered tug includes three-sized 1-7/8", 2" and 2-5/16" diameter ball receiver hitch for convenience. Rugged foam-filled traction drive tires provide grip on unpaved surfaces.

WATCH VIDEO


Product Specifications

    • LENGTH INCHES70" (Handle Up); 88-1/4" (Handle Down)
    • WIDTH INCHES51
    • HEIGHT INCHES50" (Handle Up); 38" (Handle Down)
    • CAPACITY LBS12,000 Pulling; 1000 Tonque Weight
    • COLOR FINISHBlue & Yellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • HORSEPOWER8.5
    • MANUFACTURERS PART NUMBERPTM-GPT
    • POWERGasoline
    • TRAVEL SPEED MPH0 to 2.5
    • TYPEGas Powered Trailer Mover
    • WEIGHT LBS600
    • WHEEL TYPEFoam-Filled
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Trailer Mover is a great Idea.

Your review: This trailer mover is a great idea and the only thing I would suggest is more power. It does small trailers with ease, but when you get to a 10k-12k trailer, it really strains the engine and drivetrain. Great tool on level, paved ground, improvements are needed to use it on dirt surfaces.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!